Shop All Tool Boxes
Channellock
24 in. 2-In-1 Tool Box
Mfr # 320336-CL
Zoro # G910533947
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 24 in. 2-In-1 Tool Box
- Includes Tool Box
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 320336-CL
- Zoro # G910533947
- UPC # 9326333199
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 24 in |
Details
Item | Tool Box |
Features | 24 in. 2-In-1 Tool Box |
Includes | Tool Box |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- WILTON 3" Low Profile Drill Press Vise (11743)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #33 (46703)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H (T1050 P1)
- URREA Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 7 in H (D2)
- STANLEY FATMAX Tool Box, Structural Foam, Black/Yellow, 18 in W x 9-1/2 in H (FMST18001)
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- APEX TOOL GROUP 3 Drawer Tool Box (83151)
- DEWALT TSTAK VI Deep Tool Box, Plastic, Black, 17 in W x 12 in D x 13 in H (DWST17806)
- AMERICAN BUILT PRO Dirt Rider Tool Sled & Tote Combo, Polyethylene, Gray, 29 in W x 13-1/2 in D x 7 in H (T1075-DRTT)
- Channellock Tool Boxes