Shop All Socket Sets
Channellock
1/4" Drive Metric, 21 pcs
Mfr # 34212
Zoro # G0397061
Not eligible for select promotions
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 21
- Drive Size 1/4"
- Measurement Type Metric
- Product Type Socket Set,Metric,1/4" Drive,21 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 34212
- Zoro # G0397061
- UPC # 025582830777
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Socket Set |
Number of Pieces | 21 |
Measurement Type | Metric |
Product Type | Socket Set,Metric,1/4" Drive,21 pcs. |
Description
Socket Set,Metric,1/4 In. Drive,21 pcs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Hardslick Coated (D2445)
- INTERNAL TOOL A Rc-062-375 Reverse Corner Rounder (67-1430-C)
- BSC PREFERRED 238'' Mag Bit Holder (DBH238)
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- CHANNELLOCK 3/8" Drive SAE, Metric, 16 pcs (39100)
- CHANNELLOCK Metric 3/8 In. Drive 12-Point Shallow Socket Set 10-Piece (346659)
- CHANNELLOCK Standard/Metric 3/8 In. Drive Universal Ratchet & Socket Set 20-Piece (302965)
- TENG TOOLS 47 Piece Mixed Drive SAE Socket Set (TT1215AF-KIT1)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52100)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN46)
- Channellock Sockets & Ratchets