Shop All Tongue & Groove Pliers
Channellock
13 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated
Mfr # 414
Zoro # G2671356
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 1/2 in
- Plier Jaw Style Nutbuster(R)
- Features Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
- Material Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 414
- Zoro # G2671356
- UPC # 025582302274
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 13 1/2 in |
Jaw Length | 1 5/8 in |
Overall Length Range | 12 - 14 in |
Description
The Channellock 414 Tongue and Groove Pliers are the perfect solution for gripping, holding, twisting and pulling. With a jaw length of 1 1/2 in., this tongue and groove plier has a max. jaw opening of 2 in. It has an overall length of 13 1/2 in. This polished steel tool is made with a dipped handle for a firm grip. The Channellock 414 also features a nutbuster that allows you to easily remove nuts from bolts without damaging them. These tong and groove pliers have everything you need to tackle any job that comes your way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Elastomer (BMME-0006)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MEDIUM (AOT210)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" (84653N)
- CHANNELLOCK 6 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL6)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- CHANNELLOCK 20 1/4 in Bigazz Straight Jaw Tongue and Groove Plier, Serrated (480)
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- CHANNELLOCK Tongue and Groove Pliers (420)
- CHANNELLOCK Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier (460)
- TEKTON 10 Inch Groove Joint Pliers (1-1/2 in. Jaw) (37524)
- Channellock Tongue & Groove Pliers