Shop All Tongue & Groove Pliers
Channellock
12in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS
Mfr # 442X
Zoro # G810055457
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Handle Color Blue
- Weight 1.73 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 442X
- Zoro # G810055457
- UPC # 25582350510
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in. |
Details
Material | Alloy Steel |
Handle Color | Blue |
Weight | 1.73 lbs |
Description
CHANNELLOCK SPEEDGRIP 432X V-JAW Tongue &Groove Pliers make fast and easy non-slip adjustments so you can get the job done even quicker. Laser-hardened angled teeth are self-gripping and last longer thanks to innovative engineering. There is also a reaming feature for easy deburring of pipe. 432X V-JAW SPEEDGRIP Tongue &Groove Pliers are made in the USA from high carbon U.S. steel for ultimate strength and have comfort handles with no-slip grips.
- •16 PUSH-BUTTON ADJUSTMENTS lock securely into undercut channels
- •SELF-GRIPPING V-JAWS are ideal for use on round stock and tubing
- •STRONG laser-hardened teeth for superior grip and longevity
- •SOLID alloy steel fastener is strong and dependable
- •SAFE-T-STOP® feature prevents finger pinch
- •REAMING feature for easily deburring pipe
- •FORGED high carbon U.S. steel for ultimate strength is specially coated for rust prevention
- •CHANNELLOCK BLUE® molded non-slip grips for ultimate control and comfort
- •100% MADE IN USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 3-Pc Pry Bar Tool Set (17713)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.59" (M-65032)
- EKLIND Metric Plain Double-Ball-Hex Key, 2 mm Tip Size, 3 29/32 in Long, 9/32 in Short (19604)
- STAHLWILLE TOOLS Ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58250010)
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- CHANNELLOCK Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier (460)
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- CHANNELLOCK 6 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (426)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- CHANNELLOCK 8 in Straight Jaw Tongue and Groove Plier, Serrated (428)
- CRAFTSMAN Groove Joint Pliers, 12 (CMHT81721)
- Channellock Tongue & Groove Pliers