Shop All Locking Pliers
Channellock
12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS
Mfr # 107-12
Zoro # G910055456
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length 12 in.
- Color Black
- Weight 2.64 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 107-12
- Zoro # G910055456
- UPC # 25582328519
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Overall Length | 12 in. |
Details
Material | Alloy Steel |
Color | Black |
Weight | 2.64 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (360839)
- DRILL AMERICA 27/64" Cobalt Jobber Length Drill Bit (DWDCO27/64)
- STARRETT Inside Spring Caliper, 6 In, Round, Solid (274-6)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 24 (SLPL324)
- CHANNELLOCK PLIER 10" T & G CODE BLUE PLIER (CL430CB)
- CHANNELLOCK 5in CURVED JAW LOCKING PLIERS W/ CUTTER (102-5)
- CHANNELLOCK 10in STRAIGHT JAW LOCKING PLIERS (101-10)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (927)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-6)
- CHANNELLOCK PLIER 4.5"" PUMP (424)
- CTA MANUFACTURING Bulb Pliers (3060)
- Channellock Pliers