Shop All Tongue & Groove Pliers
Channellock
10 in V-Jaw Tongue and Groove Plier, Serrated
Mfr # 432
Zoro # G4173906
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Plier Jaw Style V-Jaw
- Features Channellock Blue(R) Grips For Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut And Bolt Failure, Right Angle, V-Jaws Give You More Points Of Contact On Round Stock And Tubing
- Material Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 432
- Zoro # G4173906
- UPC # 025582440013
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Length | 1 3/8 in |
Overall Length Range | 9 - 11 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 7, Jaw Width Not Applicable, Jaw Length 1 3/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Mason Chisel, 1-3/4" Tip x 7-1/2" L (G333)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC #1-#60 (C21123)
- OSG #21 Cobalt 130 Deg. Jobber Length Drill Bit (15159005)
- DEWALT 5" x 4" Core Bit Body (DW5906)
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- CHANNELLOCK 12 in V-Jaw Tongue and Groove Plier, Serrated (442)
- CHANNELLOCK Tongue and Groove Pliers (420)
- CHANNELLOCK Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier (460)
- CHANNELLOCK Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2") (GS-1)
- CHANNELLOCK Channellock® 430 10" Straight Jaw Tongue & Groove Plier (430)
- DIRECT SOURCE INT Quick Release Pliers-Large Vertical (QRPLV-P)
- Channellock Pliers