Shop All Video Splitters, Connectors, and Adapters
Channel Vision
Channel Vision CV2203 0.5 in. F to F Male Coupler
Mfr # CV2203
Zoro # G004051708
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channel Vision
- MFR # CV2203
- Zoro # G004051708
- UPC # 690240019438
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- F to F Male Coupler
- Size: 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Audio Tenant Station, 24VDC (GT-1A)
- QUEST MFG Non-Hinged Wall Mount Bracket, 7U, 19", Black (WB19-0712N)
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- QUEST TECHNOLOGY INTERNATIONAL Vga + Stereo To HDMI Up-Scaler (HDI-6150)
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- QUEST TECHNOLOGY INTERNATIONAL HDMI A (M-F) Flat Adapter - 270Deg (HDI-1502)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Digital Vertical Splitter, 1Ghz - 2 Way (VSP-4120)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- ABB Thomas & Betts A243F ENT Threaded Male Adapter; 1 in. (CARA243F)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 6 FT (TRPP582006)
- Channel Vision Video Splitters, Connectors, and Adapters