Shop All Dunnage Racks
Channel
TT2454 24'' x 54'' Cantilever Style Aluminum Tubular Shelf
Mfr # 240TT2454
Zoro # G411639513
product price: $334.99
/ea
Free Shipping & Returns
$334.99
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
- Brand Channel
- MFR # 240TT2454
- Zoro # G411639513
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel TT2454 24'' x 54'' aluminum tubular shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The tubular style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 54''Width: 24''
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
- ZORO SELECT Storage Bin, Plastic, 18 in W, 9 in H, 38 1/2 in L, Gray (BC-3616)
- ZORO SELECT 48 IN White Dual Slot Standard (0120-48WT)
- PRIMELINE TOOLS 1/4 In., Clear Plastic, Shelf Support Peg (8 Pack) (U 10136)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (5-7)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX5)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- Channel Dunnage Racks