Shop All Dunnage Racks
Channel
TT2448 24'' x 48'' Cantilever Style Aluminum Tubular Shelf
Mfr # 240TT2448
Zoro # G111639486
product price: $326.99
/ea
Free Shipping & Returns
$326.99
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
- Brand Channel
- MFR # 240TT2448
- Zoro # G111639486
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel TT2448 24'' x 48'' aluminum tubular shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The tubular style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 48''Width: 24''
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
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- LITTLE GIANT Spill Control Platform w/Drum Rack, 66gal (SST-5151-2D)
- JUSTRITE Justrite® 8584 6"L Flexible Faucet Extension Brass (use with 08540) (8584)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- Channel Dunnage Racks