Shop All Dunnage Racks
Channel
TT2442 24'' x 42'' Cantilever Style Aluminum Tubular Shelf
Mfr # 240TT2442
Zoro # G111639530
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240TT2442
- Zoro # G111639530
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel TT2442 24'' x 42'' aluminum tubular shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The tubular style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 42''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- ZORO SELECT Pegboard Hook Assortment Kit, 46 Pc (5TPP0)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- Channel Dunnage Racks