Shop All Dunnage Racks
Channel
TT2436 24'' x 36'' Cantilever Style Aluminum Tubular Shelf
Mfr # 240TT2436
Zoro # G111639509
product price: $181.99
/ea
Free Shipping & Returns
$181.99
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
- Brand Channel
- MFR # 240TT2436
- Zoro # G111639509
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel TT2436 24'' x 36'' aluminum tubular shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The tubular style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 36''Width: 24''
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
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 84 in H, 24 in D, Black (825S24M-ME)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Double Mount U-Shape Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76325)
- AERO MANUFACTURING Economy Work Table, 72"W X 30"D X 35"H, W/ Cross Bracing (4TSX-3072)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- Channel Dunnage Racks