Shop All Dunnage Racks
Channel
TT2060 20'' x 60'' Cantilever Style Aluminum Tubular Shelf
Mfr # 240TT2060
Zoro # G811639496
Free Shipping & Returns
$333.99
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
- Brand Channel
- MFR # 240TT2060
- Zoro # G811639496
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel TT2060 20'' x 60'' aluminum tubular shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The tubular style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 60''Width: 20''
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
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray (DD52223ISU)
- TITAN TITAN 11491 .13 in.X1.38 in. Tubing Cutter (11491)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Beige (PB74-3 Stone)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36W (2020)
- Channel Dunnage Racks