Shop All Dunnage Racks
Channel
TT2054 20'' x 54'' Cantilever Style Aluminum Tubular Shelf
Mfr # 240TT2054
Zoro # G311639545
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240TT2054
- Zoro # G311639545
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel TT2054 20'' x 54'' aluminum tubular shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The tubular style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 54''Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Connector, 90 Deg-Gray (9140)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- Channel Dunnage Racks