Shop All Dunnage Racks
Channel
TT2042 20'' x 42'' Cantilever Style Aluminum Tubular Shelf
Mfr # 240TT2042
Zoro # G511639536
product price: $308.99
/ea
Free Shipping & Returns
$308.99
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
- Brand Channel
- MFR # 240TT2042
- Zoro # G511639536
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel TT2042 20'' x 42'' aluminum tubular shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The tubular style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 42''Width: 20''
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
- QUANTUM STORAGE SYSTEMS Window for Giant Stack Containers, 4 PK (WGH600)
- 80/20 Mesh Panel Retainer, 10 Series, 2 In. (2494)
- 80/20 Plastic Hinge, For 25 Series Plastic (12099)
- PRIME-LINE Self-Locking Shelf Support Pegs, 1/4 in. Peg x 3/4 in. Shelf, Plastic 4 Pack (U 9398N)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- STRUCTURAL PLASTICS Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D (D9624)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- Channel Dunnage Racks