Shop All Dunnage Racks
Channel
SC2436 24'' x 36'' Cantilever Style Solid Aluminum Shelf
Mfr # 240SC2436
Zoro # G311639484
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240SC2436
- Zoro # G311639484
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel SC2436 24'' x 36'' solid aluminum shelf is perfect for use in walk-in refrigerators/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The solid style allows for smaller items to be stored on it without falling through openings.Overall Dimensions:Length: 36''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Hook Rack Over Door 3 Ch (06918)
- ICEBERG Plastic Storage Cabinet 36x22x72 - Black (92571)
- LIBERTY SAFE Panel Organizer, 48in. to 64in.W Gun Safe (10587)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- STRUCTURAL PLASTICS Dunnage Rack, 2700 lb., HDPE, 96 W x 36 D (DT9636)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- Channel Dunnage Racks