Shop All Dunnage Racks
Channel
SA2448 24'' x 48'' Adjustable Solid Aluminum Shelf
Mfr # 240SA2448
Zoro # G911639518
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240SA2448
- Zoro # G911639518
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel SA2448 24'' x 48'' solid aluminum shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring that you are meeting sanitary health codes. The solid style allows for smaller items to be stored on it without falling through openings.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Ring Tool Holder, 1-3/4 In ID, PK5 (5TPN2)
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Clear (QSB816CL)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- STRUCTURAL PLASTICS Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D (D9624)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- Channel Dunnage Racks