Shop All Dunnage Racks
Channel
SA2436 24'' x 36'' Adjustable Solid Aluminum Shelf
Mfr # 240SA2436
Zoro # G911639488
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240SA2436
- Zoro # G911639488
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel SA2436 24'' x 36'' solid aluminum shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring that you are meeting sanitary health codes. The solid style allows for smaller items to be stored on it without falling through openings.Overall Dimensions:Length: 36''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Standard Zinc 1Pk 36In (PK255ZC36)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824NC)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- NEXEL Poly-Green Wire Dunnage Rack, 36W x 18D x 14H (P1836G)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- METRO Rack, Dunnage , Bow Tie, 60" (HP2260PD)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- Channel Dunnage Racks