Shop All Dunnage Racks
Channel
SA2054 20'' x 54'' Adjustable Solid Aluminum Shelf
Mfr # 240SA2054
Zoro # G511639482
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channel
- MFR # 240SA2054
- Zoro # G511639482
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel SA2054 20'' x 54'' solid aluminum shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring that you are meeting sanitary health codes. The solid style allows for smaller items to be stored on it without falling through openings.Overall Dimensions:Length: 54''Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- HALLOWELL Pegboard Shelf, 34 In W, 5 In W, Black (FKWS36ME-HT)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- Channel Dunnage Racks