Shop All Dunnage Racks
Channel
KDR148 3 Keg Dunnage Rack - 48'' x 18'' x 12''
Mfr # 240KDR148
Zoro # G711515791
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240KDR148
- Zoro # G711515791
- Country of Origin United States
- Category Dunnage Racks
Description
With this rack you can be sure of fast and easy access to your best selling products. Not only does it ship fully assembled for immediate use upon delivery but it's made of heavyduty aluminum that's welded for superior strength and durability. The rack is perfect for any operation that handles and stores kegs and can accommodate up to 3 kegs at once. Convenient Capacity : This keg rack is ideal for lining up 1/4 or 1/2 barrel kegs of the same brand for longlasting use or diversifying your supply to meet a wide range of tastes. It holds up to 3 kegs overall for safe easytoaccess storage. HeavyDuty Aluminum : This keg dunnage rack is made of heavyduty high tensile strength extruded aluminum so that it can stand up to heavy use in your busy establishment. Welded Design : The frame is made of 1 1/2'' square heliarc welded aluminum tubing and the shelves are made with 4'' ''E'' channels welded to the frame for extended durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- FATH Cube Connector, 20 Series (093WW201N05)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 36 in Overall Depth (243614DGY)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- METRO Rack, Dunnage , Bow Tie, 60" (HP2260PD)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- Channel Dunnage Racks