Shop All Dunnage Racks
Channel
KDR136 2 Keg Dunnage Rack - 36'' x 18'' x 12''
Mfr # 240KDR136
Zoro # G911515805
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240KDR136
- Zoro # G911515805
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel KDR136 two keg dunnage rack lets you store up to two kegs of your most popular beer at your busy bar club or distributorship! With this rack you can be sure of fast and easy access to your best selling products. This keg rack is ideal for lining up 1/4 or 1/2 barrel kegs of the same brand for long-lasting use or diversifying your supply to meet a wide range of tastes.This keg dunnage rack is made of heavy-duty high tensile strength extruded aluminum so that it can stand up to heavy use in your busy establishment. It ships fully assembled so you can start using it right away and don't need to put it together once it arrives at your location. The frame is made of 1 1/2'' square heli-arc welded aluminum tubing and the shelves are made with 4'' ''E'' channels welded to the frame for extended durability.Overall Dimensions:Length: 36''Width: 18''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polypropylene 2-1/8 Female BSP Short Schuetz Dust Cap (493515)
- ORGANIZED LIVING VERSACLIP W/TRI-LOC 10PK (1464-6620-11)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- SPC INDUSTRIAL Dunnage Cube, 24" x 12", 6 pcs. (DC240612X6)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- Channel Dunnage Racks