Shop All Dollies
Channel
GRD2 Glass Rack Dolly - 2 Stack Capacity
Mfr # 240GRD2
Zoro # G011589508
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Save time transporting your drinking glass racks by stacking them on this mobile Channel GRD2 glass rack dolly. Accommodating two side-by-side stacks of 20'' x 20'' racks this dolly will maneuver easily and quickly. When being used as stationary storage this dolly will be ready to roll whenever you need!The heavy-duty extruded aluminum frame makes the dolly dependable long-lasting and ready for those tough transporting jobs. Made of aluminum tubing that will not rust, the frame will hold up even with repeated use. Your floors will benefit from the non-marking casters and the operator will appreciate that the casters fully swivel making moving the dolly even more efficient.Overall Dimensions:Length: 44''Width: 22''Height: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- VESTIL Pneumatic Tire Cart, Double Scissor, 600lb (CART-PN-600-D)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051BK)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- GAITHER TOOL CO Wheel Dolly with O-liner (G471105HD)
- CLIMBING STEPS. Voltstair Titan Motorized Dolly , 4-Wheel, 440lbs Capacity (VLST)
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. (APRDMOBILE)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- VESTIL Blue Plastic Dolly With Rubber Ends 1000 lb Capacity 30 x 18 x 5.5 (PDOC-1830)
- ALLEGRO INDUSTRIES Aluminum Dolly (9401-27A)
- Channel Dollies