Shop All Dunnage Racks
Channel
EXD2460 60'' x 24'' x 12'' Heavy-Duty Aluminum Dunnage Rack - 3000 lb. Capacity
Mfr # 240EXD2460
Zoro # G411513646
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240EXD2460
- Zoro # G411513646
- Country of Origin United States
- Category Dunnage Racks
Description
Keep food and other sensitive products off of the floor while taking up a minimal amount of space with this Channel EXD2460 aluminum dunnage rack! The heavy-duty all welded construction features a 4'' E channel and sturdy gusset leg design to securely hold up to 3000 lb. of product 12'' off the ground keeping you in compliance with sanitary health codes. Great for general storage warehouse areas and even damp environments like walk-in coolers and freezers this rugged dunnage rack is not only built to last and will not rust but is also lightweight for safe and easy moving when cleaning. This rack is shipped assembled for your convenience.Overall Dimensions:Length: 60''Width: 24''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays (136229XRI)
- STEEL KING Pallet Rack Stop Beam, Steel (PLBM3.4096YW)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8GY)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214439096DS)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- STRUCTURAL PLASTICS Dunnage Rack, 2700 lb., HDPE, 96 W x 36 D (DT9636)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX5)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- Channel Dunnage Racks