Shop All Dunnage Racks
Channel
EXD2048 48'' x 20'' x 12'' Heavy-Duty Aluminum Dunnage Rack - 3000 lb. Capacity
Mfr # 240EXD2048
Zoro # G711513643
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240EXD2048
- Zoro # G711513643
- Country of Origin United States
- Category Dunnage Racks
Description
Keep food and other sensitive products off of the floor while taking up a minimal amount of space with this Channel EXD2048 aluminum dunnage rack! The heavy-duty all welded construction features a 4'' E channel and sturdy gusset leg design to securely hold up to 3000 lb. of product 12'' off the ground keeping you in compliance with sanitary health codes. Great for general storage warehouse areas and even damp environments like walk-in coolers and freezers this rugged dunnage rack is not only built to last and will not rust but is also lightweight for safe and easy moving when cleaning. This rack is shipped assembled for your convenience.Overall Dimensions:Length: 48''Width: 20''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Red (30287RED)
- HONEY-CAN-DO Crystal Cut Dress Hanger, Clear, PK8 (HNG-01438)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket White (9910152130)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 36 in Overall Depth (243614DGY)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- Channel Dunnage Racks