Shop All Dunnage Racks
Channel
ES2048 48'' x 20'' x 12'' Heavy-Duty Stainless Steel Dunnage Rack - 4000 lb. Capacity
Mfr # 2402048ES
Zoro # G611513415
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channel
- MFR # 2402048ES
- Zoro # G611513415
- Country of Origin United States
- Category Dunnage Racks
Description
Keep food and other sensitive products off of the floor while taking up a minimal amount of space with this Channel ES2048 stainless steel dunnage rack! The heavy-duty all welded construction features a 1'' square tubular design to securely hold up to an impressive 4000 lb. of product 12'' off the ground keeping you in compliance with sanitary health codes. Great for general storage warehouse areas and even damp environments like walk-in coolers and freezers this rugged dunnage rack is not only built to last and will not rust but is also lightweight for safe and easy moving when cleaning. This rack is shipped assembled for your convenience.Overall Dimensions:Length: 48''Width: 20''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127A)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- PRAIRIE VIEW INDUSTRIES Prairie View DR1824-8 Nesting Dunnage Aluminum Racks; 8 x 17.25 x 23.25 in. (DR1824-8)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- Channel Dunnage Racks