Shop All Dunnage Racks
Channel
ECC2454 24'' x 54'' Cantilever Style Aluminum E-Channel Shelf
Mfr # 240ECC2454
Zoro # G811639519
product price: $365.99
/ea
Free Shipping & Returns
$365.99
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
- Brand Channel
- MFR # 240ECC2454
- Zoro # G811639519
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel ECC2454 24'' x 54'' aluminum E-channel shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The E-channel style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 54''Width: 24''
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
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- ZORO SELECT High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H (42X30 SMALL FORMAT PALLET)
- QUANTUM STORAGE SYSTEMS 75 lb Storage Bin, Polypropylene/Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Black (QGH700BR)
- SPC INDUSTRIAL Dunnage Cube, 24" x 12", 6 pcs. (DC240612X6)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- Channel Dunnage Racks