Shop All Dunnage Racks
Channel
ECC2442 24'' x 42'' Cantilever Style Aluminum E-Channel Shelf
Mfr # 240ECC2442
Zoro # G411639544
Free Shipping & Returns
$340.99
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
- Brand Channel
- MFR # 240ECC2442
- Zoro # G411639544
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel ECC2442 24'' x 42'' aluminum E-channel shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The E-channel style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 42''Width: 24''
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
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035GY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB116BR)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- NEXEL Poly-Green Wire Dunnage Rack, 36W x 18D x 14H (P1836G)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6017)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- METRO Rack, Dunnage , Bow Tie, 60" (HP2260PD)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- Channel Dunnage Racks