Shop All Dunnage Racks
Channel
ECC2436 24'' x 36'' Cantilever Style Aluminum E-Channel Shelf
Mfr # 240ECC2436
Zoro # G711639510
Free Shipping & Returns
$223.99
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
- Brand Channel
- MFR # 240ECC2436
- Zoro # G711639510
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel ECC2436 24'' x 36'' aluminum E-channel shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The E-channel style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 36''Width: 24''
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
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- NATIONAL HARDWARE Hook Peg Zinc Plated 2In (N180-009)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- ZORO SELECT Open Head Transport Drum, Fiber, 16.5 gal, Unlined, Brown (7978)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- PRAIRIE VIEW INDUSTRIES Prairie View DR1824-8 Nesting Dunnage Aluminum Racks; 8 x 17.25 x 23.25 in. (DR1824-8)
- STRUCTURAL PLASTICS Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D (D9624)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- SPC INDUSTRIAL Dunnage Rack, 96" x 16" x 12" H (D9616)
- Channel Dunnage Racks