Shop All Dunnage Racks
Channel
ECC2054 20'' x 54'' Cantilever Style Aluminum E-Channel Shelf
Mfr # 240ECC2054
Zoro # G211639539
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240ECC2054
- Zoro # G211639539
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel ECC2054 20'' x 54'' aluminum E-channel shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The E-channel style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 54''Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-7-GY)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX06)
- ZORO SELECT Steel Mobile A-Frame Louvered/Pegboard Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-PBLP-95)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 24W x 21D x 14H (P2124EP)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- Channel Dunnage Racks