Shop All Dunnage Racks
Channel
EC2442 24'' x 42'' Adjustable Aluminum E-Channel Shelf
Mfr # 240EC2442
Zoro # G511639529
product price: $336.99
/ea
Free Shipping & Returns
$336.99
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
- Brand Channel
- MFR # 240EC2442
- Zoro # G511639529
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel EC2442 24'' x 42'' aluminum E-channel shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive. This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring you are meeting sanitary health codes. The E-channel style allows for proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 42''Width: 24''
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
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4SC8478-4CL)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Blue (SN3022-6 BLUE)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x60in, LdCap 600lb (3060C)
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 Royal Blue)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- Channel Dunnage Racks