Shop All Dunnage Racks
Channel
EC2042 20'' x 42'' Adjustable Aluminum E-Channel Shelf
Mfr # 240EC2042
Zoro # G411639551
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240EC2042
- Zoro # G411639551
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel EC2042 20'' x 42'' aluminum E-channel shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive. This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring you are meeting sanitary health codes. The E-channel style allows for proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 42''Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HG)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- STRUCTURAL PLASTICS Dunnage Rack, 1000 lb Load Capacity, HDPE, 12 in H x 24 in W x 66 in D (D6624)
- PRAIRIE VIEW INDUSTRIES Prairie View DR1824-8 Nesting Dunnage Aluminum Racks; 8 x 17.25 x 23.25 in. (DR1824-8)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- METRO Rack, Dunnage , Bow Tie, 36" (HP2236PD)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- Channel Dunnage Racks