Shop All Dunnage Racks
Channel
EC2036 20'' x 36'' Adjustable Aluminum E-Channel Shelf
Mfr # 240EC2036
Zoro # G511639475
product price: $180.99
/ea
Free Shipping & Returns
$180.99
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
- Brand Channel
- MFR # 240EC2036
- Zoro # G511639475
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel EC2036 20'' x 36'' aluminum E-channel shelf is perfect for use in walk-in coolers/freezers and dry storage areas.. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive. This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring you are meeting sanitary health codes. The E-channel style allows for proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 36''Width: 20''
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
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- STANLEY Adjustable Compartment Box, 14 Compartments, Black/Yellow, 3-3/7" H x 13 in L x 17 3/8 in W (STST14027)
- ORBIS Black Bulk Container Cover, Plastic (CKD4845-1)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 2-1/2, 23-5/8 (QTB309WT)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- Channel Dunnage Racks