Shop All Dunnage Racks
Channel
DR2436-4 36'' x 24'' x 64'' Four Shelf Aluminum Dunnage Shelving Unit - 2500 lb. Capacity
Mfr # 240DR24364
Zoro # G111581211
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240DR24364
- Zoro # G111581211
- Country of Origin United States
- Category Dunnage Racks
Description
An excellent way to comply with sanitary health codes and keep large bulk food items safe and well organized this Channel DR2436-4 four shelf heavy-duty aluminum dunnage shelving unit combines the multi-shelf versatility of a wire shelving unit with the rugged durability of a traditional dunnage rack to give you the best of both worlds! A heavy-duty all welded 1 1/2'' extruded aluminum tubing construction can hold up to 2500 lb. and is a perfect choice for general storage and warehouse areas or even damp environments like walk-in coolers and freezers. The bottom shelf is 12'' off the ground so that your products are safe from liquid spills dust and dirt while also promoting the circulation of air underneath to prolong product life. With 16 1/2'' of space between each shelf you can be confident that you'll have plenty of room for large packages or stacks of smaller packages. This rack is shipped assembled for your convenience.Overall Dimensions:Length: 36''Width: 24''Height: 64''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARSAFE Closet Liner Plank, 334 in W, Cedar Wood (FL60/15N)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- PLANO Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W (135402)
- TRITON PRODUCTS 12 Steel Screws & 12 Plastic Wall Anchors for Mounting Steel LocBoard (LB-MHK)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- Channel Dunnage Racks