Shop All Cantilever Racks & Components
Channel
CSURC 72'' Cantilever Style Aluminum Common Upright
Mfr # 240CSURC
Zoro # G711586234
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240CSURC
- Zoro # G711586234
- Country of Origin United States
- Category Cantilever Racks & Components
Description
This Channel CSURC 72'' cantilever style aluminum upright is perfect for use in walk-in refrigerators/freezers and dry storage areas. It is the common upright used in conjuction with a left and a right in order to expand your shelving unit.Made of heavy-duty high tensile extruded aluminum this upright provides durability as well as being non-corrosive. This upright is designed to pair with cantilever style shelving allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-24)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- Channel Cantilever Racks & Components