Shop All Cantilever Racks & Components
Channel
CSH54 54'' Cantilever Shelving Cross Supports, PR
Mfr # 240CSH54
Zoro # G011586248
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240CSH54
- Zoro # G011586248
- Country of Origin China
- Category Cantilever Racks & Components
Description
These Channel CSH54 54'' cross supports will increase the structural stability of your cantilever style Channel shelving. The supports are designed to affix to the back of the uprights to ensure that they remain parallel and sturdy to support the shelves. Made of heavy duty high tensile extruded aluminum they provide long lasting durability as well as being non-corrosive.Overall Dimensions:Length: 54''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Country Lemon Non-Adhesive Shelf Liner (04F-C7H5P-06)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- TOUGH GUY Basket, Wire (190166)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Cantilever Straight Arm, 800 Cap. - For Best Value Series (CA36)
- Channel Cantilever Racks & Components