Shop All Cantilever Racks & Components
Channel
CSH48 48'' Cantilever Shelving Cross Supports, PR
Mfr # 240CSH48
Zoro # G911586232
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240CSH48
- Zoro # G911586232
- Country of Origin China
- Category Cantilever Racks & Components
Description
These Channel CSH48 48'' cross supports will increase the structural stability of your cantilever style Channel shelving. The supports are designed to affix to the back of the uprights to ensure that they remain parallel and sturdy to support the shelves. Made of heavy duty high tensile extruded aluminum they provide long lasting durability as well as being non-corrosive.Overall Dimensions:Length: 48''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Type: Starter (LLR70061)
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb (1170)
- TENNSCO Decking, Particle Board, 72 in W, 36 in D, natural, Unfinished Finish (PB-7236-3)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- BOARDWALK Locking Rack for 3L PDC Cleaner Bottles, 1 Shelf, 24w x 10d x 12h, Blk (710058-EA)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- Channel Cantilever Racks & Components