Shop All Cantilever Racks & Components
Channel
CSH42 42'' Cantilever Shelving Cross Supports, PR
Mfr # 240CSH42
Zoro # G311586245
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240CSH42
- Zoro # G311586245
- Country of Origin China
- Category Cantilever Racks & Components
Description
These Channel CSH42 42'' cross supports will increase the structural stability of your cantilever style Channel shelving. The supports are designed to affix to the back of the uprights to ensure that they remain parallel and sturdy to support the shelves. Made of heavy duty high tensile extruded aluminum they provide long lasting durability as well as being non-corrosive.Overall Dimensions:Length: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- HUSKY Jarhead Tank Gauge for 18" to 23" Tanks (009909)
- VESTIL Level Gauge, Drum, 55 gal. Horizontal (DGLI-4)
- METRO Mobile Post, D x 1"W x 86-5/8"H, Chrome (86UP-4PK)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- TOUGH GUY Basket, Wire (190166)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- Channel Cantilever Racks & Components