Shop All Cantilever Racks & Components
Channel
CSH36 36'' Cantilever Shelving Cross Supports, PR
Mfr # 240CSH36
Zoro # G211586246
$66.35
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
- Brand Channel
- MFR # 240CSH36
- Zoro # G211586246
- Country of Origin China
- Category Cantilever Racks & Components
Description
These Channel CSH36 36'' cross supports will increase the structural stability of your cantilever style Channel shelving. The supports are designed to affix to the back of the uprights to ensure that they remain parallel and sturdy to support the shelves. Made of heavy duty high tensile extruded aluminum they provide long lasting durability as well as being non-corrosive.Overall Dimensions:Length: 36''
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
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- ZORO SELECT Shelving Standard, Steel (1WDR5)
- AZAR DISPLAYS 2" Metal Wire Hook: 0.148" Dia., PK50 (700882)
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- VESTIL Portable Cantilever Cart (CANT-3648)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- Channel Cantilever Racks & Components