Shop All Dunnage Racks
Channel
BC2460 24'' x 60'' Cantilever Style Aluminum T-Bar Shelf
Mfr # 240BC2460
Zoro # G411639506
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240BC2460
- Zoro # G411639506
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel BC2460 24'' x 60'' aluminum T-bar shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The T-bar style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 60''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Strong Hand Tools Threaded Adaptor, 1/2 (TXT5305)
- PROTO Right Drawer Slide (046354-00)
- KIPP Connector for 25 mm (1") Square Tube, 2-Way Swivel, 0-190 Deg., A=25, L=68, PA Plastic, Steel Screw (K0625.1251511)
- FATH Cube Connector, 40 Series (093WW406N08)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- CARGO TUFF Dunnage Bag, 84 "L, 36 "W, 2.6 psi, PK10 (E-PPW3684L1-10)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- Channel Dunnage Racks