Shop All Dunnage Racks
Channel
BC2054 20'' x 54'' Cantilever Style Aluminum T-Bar Shelf
Mfr # 240BC2054
Zoro # G311639514
product price: $338.99
/ea
Free Shipping & Returns
$338.99
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
- Brand Channel
- MFR # 240BC2054
- Zoro # G311639514
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel BC2054 20'' x 54'' aluminum T-bar shelf is perfect for use in walk-in coolers/freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive.This shelf is designed to pair with cantilever style uprights allowing you to build a shelving unit suited to your establishment's specific storage needs. These uprights do not use front posts which allows for unobstructed storage. The T-bar style provides proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 54''Width: 20''
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
- 80/20 M5 Drop In T-Nut W/Ball / Spring Brt 15S (3913)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- 80/20 4 Hole Inside Gusset, For 10 Series (4136)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- PRAIRIE VIEW INDUSTRIES Prairie View DR1824-8 Nesting Dunnage Aluminum Racks; 8 x 17.25 x 23.25 in. (DR1824-8)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 36 in Overall Depth (243614DGY)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- Channel Dunnage Racks