Shop All Dunnage Racks
Channel
BA2448 24'' x 48'' Adjustable Aluminum T-Bar Shelf
Mfr # 240BA2448
Zoro # G711639480
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240BA2448
- Zoro # G711639480
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel BA2448 24'' x 48'' aluminum T-bar shelf is perfect for use in refrigerators walk-in freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive. This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring that you are meeting sanitary health codes. The T-bar style allows for proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Gray (IC00461866-05)
- FLO-KING Drum Faucet, 2", Polyethylene, W/EPDM Gask (DF201)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX5)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- Channel Dunnage Racks