Shop All Dunnage Racks
Channel
BA2436 24'' x 36'' Adjustable Aluminum T-Bar Shelf
Mfr # 240BA2436
Zoro # G311639538
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240BA2436
- Zoro # G311639538
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel BA2436 24'' x 36'' aluminum T-bar shelf is perfect for use in refrigerators walk-in freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive. This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring that you are meeting sanitary health codes. The T-bar style allows for proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 36''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black (U1282-3MR)
- HILLMAN 18" Wht Bev Float Shelf (515604)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- Channel Dunnage Racks