Shop All Dunnage Racks
Channel
BA2054 20'' x 54'' Adjustable Aluminum T-Bar Shelf
Mfr # 240BA2054
Zoro # G711639527
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240BA2054
- Zoro # G711639527
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel BA2054 20'' x 54'' aluminum T-bar shelf is perfect for use in refrigerators walk-in freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive. This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring that you are meeting sanitary health codes. The T-bar style allows for proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 54''Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-34.5X20-95)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D (6019)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX5)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 60 in Overall Depth (186014DGY)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- Channel Dunnage Racks