Shop All Dunnage Racks
Channel
BA2042 20'' x 42'' Adjustable Aluminum T-Bar Shelf
Mfr # 240BA2042
Zoro # G711639497
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240BA2042
- Zoro # G711639497
- Country of Origin United States
- Category Dunnage Racks
Description
The Channel BA2042 20'' x 42'' aluminum T-bar shelf is perfect for use in refrigerators walk-in freezers and dry storage areas. Made of heavy-duty high tensile extruded aluminum this shelf provides durability as well as being non-corrosive. This shelf is fully adjustable and can be placed at whatever height is most appropriate for storing your goods; ensuring that you are meeting sanitary health codes. The T-bar style allows for proper air-flow and circulation for the items stored on the shelf.Overall Dimensions:Length: 42''Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Storage Totes, White, Plastic, 3 PK (QI003238.3)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 5 1/2 in W (LBL5X8CO)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- QUANTUM STORAGE SYSTEMS Modular Dunnage Unit, 36 in Overall Depth (243614DGY)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- NEW AGE Low Prof Dunnage Rack, 3000 lb., AL, 36 W (2004)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- STRUCTURAL PLASTICS Dunnage Rack, 750 lb., HDPE, 36 W x 24 D (DT3624)
- Channel Dunnage Racks