Shop All Dunnage Racks
Channel
ADE2024KD 24'' x 20'' x 12'' Knock Down Heavy-Duty Tubular Style Aluminum Dunnage Rack . Capacity
Mfr # 240ADE2024KD
Zoro # G411941906
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channel
- MFR # 240ADE2024KD
- Zoro # G411941906
- Country of Origin United States
- Category Dunnage Racks
Description
An essential for proper food storage and service this Channel ADE2024KD 24'' x 20'' x 12'' heavy-duty knock down aluminum dunnage rack is perfect for storing large or bulk food products off of the floor. Its high tensile extracted type 6063-T5 aluminum tube construction provides long-lasting durability in addition to an impressive 2000 lb. load capacity.This shelf sits 12'' above the floor ensuring items placed atop the unit are kept away from liquid spills dust and dirt. The tubes' wall thickness is uniform throughout guaranteeing sturdy and stable storage. This rack allows users to maximize their storage space keep products organized and meet sanitation requirements. Suitable for nearly any environment; this rack is approved for use in freezers coolers packing and dry storage areas. It also ships unassembled to save on shipping costs.Overall Dimensions:Length: 24''Width: 20''Height: 12''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178RED)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W (HP2236PD)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- SPC INDUSTRIAL Dunnage Rack, 96" x 16" x 12" H (D9616)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- Channel Dunnage Racks