Chaney Instruments 76044 Instrument Wall Clock - Analog - Pendulum - Bronze & Plastic Case - Vintage Style
Mfr # 76044
Zoro # G003884482
Product Information
- Brand Chaney Instruments
- MFR # 76044
- Zoro # G003884482
- UPC # 72397760447
- Country of Origin China
- Category Clocks
Description
Bronze Plastic Frame Quartz Crystal Timekeeping with Pendulum Accent 12.6-in Diameter Glass Lens Integrated Hang-hole Powered by 1 x AA Battery Precise quartz sweep movement s accurate time and absolutely silent environment. Vintage Style: Perfect decorative wall clock for dining rooms, living rooms, family rooms, bedrooms, study room, kitchen, office, or conference room. Easy to Read: Large black numbers are clear to read, front glass cover s perfect view and keeps dust away from dial.Easy to Hang: wide slot in back for easy hanging. Uses 1 "AA" battery - not included.
Specifications- Case Color: Bronze
- Movement: Pendulum
- Clock Format: Analog
- Style: Vintage
- Diameter: 12.6"
- Movement: Pendulum
- Clock Format: Analog
- Style: Vintage
- Case Material: Plastic
- Case Material: Plastic
- Battery Size Supported: AA
- Number of Batteries Supported: 1
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- WESTCLOX Clock Alarm Quartz Bell Analog (47550)
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38820)
- INFINITY INSTRUMENTS White Plastic wall clock, 9.5/8" (20048WH-4400)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Silver (QI004149.SI)
- EQUITY TIME USA Equity Time USA 30240 0.9 Inch LED Alarm Clock (30240)
- YOSEMITE HOME DECOR Big Iron Wall Clock with Screen Printing (CLKB2A175)
- Chaney Instruments Clocks