Shop All Portable Coolers
Championoler
4200CFM Wind Cooler
Mfr # RWC46
Zoro # G108091242
original price:
$1,294.99
7% off
new price: $1,200.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,200.99
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
- Brand Championoler
- MFR # RWC46
- Zoro # G108091242
- UPC # 9009510138
- Country of Origin United States
- Category Portable Coolers
Description
Champion 4200 CFM 2Speed Evaporative Window Cooler with Motor and Remote Control Cools up to 1400 sq ft for wholehouse cooling Circulates air at up to 4200 CFM Comes with a 13 hp, 2 speed, 115V motor, installation kit and leveling leg Remote control provides convenient adjustment within 20 ft of the cooler Convertible grill allows vertical or horizontal installation call 8006438341 for free kit Permanently lubricated pump for years of worry free use Machine balanced blower wheel for smooth, quiet operation and maximum air delivery Cabinet made from heavygauge galvanized steel to resist weather and impact All metal surfaces treated for corrosion with electrostatically applied UVstabilized polyester powder finish Bolted construction for easy installation and access to replaceable parts
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
- PROTARP 12 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X12)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVF6)
- HYDROFARM Pt Big Bloom (FX14091)
- CHAMPIONOLER 4000CFM EvapWind Cooler (MCP59)
- CHAMPIONOLER 4600CFM SideDuct Cooler (4001 SD)
- CHAMPIONOLER 2800CFM Wind Cooler (WCM28)
- CHAMPIONOLER 3200CFM Eva Wind Cooler (MCP44)
- CHAMPIONOLER 4700CFM RC Evap Cooler (RWC50)
- GATORADE Chest Cooler, 48.0 qt. Cooler Capacity (50420SM-22)
- IGLOO Marine Chest Cooler, Cap. 100 qt (49548)
- Championoler Portable Coolers