Shop All Grills & Smokers
Champion Tuff Grills
TG 48 48in Wood Burning Grill
Mfr # 782TG48
Zoro # G210779380
product price: $22,497.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$22,497.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tuff Grills
- MFR # 782TG48
- Zoro # G210779380
- Country of Origin Unknown
- Category Grills & Smokers
Description
Upgrade your restaurant's grilling capabilities by adding the Champion Tuff Grills TG 48 48in wood-burning grill! With the ability to cook at temperatures up to 1100 degrees Fahrenheit this grill allows for wood-burning grilling for flavorful perfectly cooked food straight from your kitchen.This grill utilizes heavy-duty cast iron grill grates for long-lasting use. These grates not only hold smoke to concentrate heat but provide food with a smoky wood-fired flavor. This unit utilizes cool jacket technology that concentrates heat on the inside while ensuring the outside of the grill is cool to the touch for a comfortable workspace. The 25000 BTU built-in gas log lighter is quick and easy to light and keeps the fire going without the need for manual tending. The log lighter is set up for use in natural gas applications but can easily be converted for liquid propane. This unique design makes for both an energy-efficient and cost-effective operation.This unit boasts a durable stainless steel exterior and inner-wall construction for damage-resistance and long-term performance. It features front-access ash drawers to easily collect and dispose of any ash that is produced. It also includes a 4in backsplash to catch any debris from food. Plus it has 5in swivel / locking casters that allow the unit to be moved when needed or securely locked into place during use. It also features a sauce pan shelf to keep butters sauces and other seasonings within reach.Overall Dimensions:Width: 48inDepth: 33 1/2inHeight: 36 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Drive Control (753-06060A)
- SEYMOUR MIDWEST ProFlex Rake, 18", 54" Blue Handle (43346)
- EARTHWISE 40V 11" Tiller (TC70040EW)
- MTD Air Filter Q78 (937-05075)
- TRAEGER Pro 22 Pellet Grill, 20,000 Btu, Steel Body, Bronze (TFB57PZB)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- NINJA GRLL & SMKR ELCTRC 31LBS (OG952)
- BLACKSTONE 2 Burner Natural Gas/Propane Outdoor Griddle with Hood Black (2311)
- KING KOOKER Outdoor Cooker, 12" Tall, 11" Cast Burner, 80K BTU (18PKT)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- SMOKEHOUSE PRODUCTS Big Chief Front Load Smoker (SM460025)
- Champion Tuff Grills Grills & Smokers