Shop All Tool Chests & Cabinets
Champion Tool Storage
Top Chest, 10 Drawer, Black, 41 in W x 20 in D
Mfr # 5734110TCBK
Zoro # G411590937
product price: $4,020.99
/ea
Free Shipping & Returns
$4,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Black
- Width 41 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # 5734110TCBK
- Zoro # G411590937
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 20 in |
Details
Item | Top Chest |
Number of Drawers | 10 |
Color | Black |
Description
Securely store and transport equipment and tools with this heavy-duty Champion Tool Storage FM Pro Series 20'' x 41'' black 10-drawer top chest FMP4110TC-BK. Ideal for manufacturing facilities auto shops construction and other heavy duty industrial job sites this top chest keeps equipment and tools organized and easy to access. To withstand tough work environments it features a durable 16-gauge steel body with 18-gauge steel drawers and a powder-coated finish. It also features ergonomic handles to assist with transportation.This versatile 10-drawer top chest can meet all of your specific storage needs. The drawers ride on full extension ball-bearing slides and each drawer comes with a non-slip liner. Additionally the recessed drawer handles eliminate catching and snagging. For your convenience it includes a gas-strut assisted top lid with a full-width tool tray. To ensure your valuables are safe it features a tubular locking system and the chest drawers automatically unlock when the lid is open. Keep your equipment securely stored and ready for transport with this durable top chest!Overall Dimensions:Width: 41''Depth: 20''Height: 23 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 44PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS (423165)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Tubular Roll (SQ-5-10)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- HORIZON TOOL Extra Long Torx Screwdriver Set (912)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- GRAY TOOLS Tool Storage, 4 Drawer, Black, Polymer, 15 in W x 23 in H (941004)
- Champion Tool Storage Tool Chests & Cabinets