Shop All Tool Chests & Cabinets
Champion Tool Storage
Tool Cabinet, 7 Drawer, Dark Gray, 28-1/4 in W x 28-1/2 in D x 43-1/4 in H, S15000701ILCMB8S1RT-DG
Mfr # S15000701ILCMB8S1RT-DG
Zoro # G1397239
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,089.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Material Steel
- Width 28-1/4 in
- Depth 28-1/2 in
- Height 43-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Tool Storage
- MFR # S15000701ILCMB8S1RT-DG
- Zoro # G1397239
- UPC # 810050754255
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 28-1/4 in |
Depth | 28-1/2 in |
Height | 43-1/4 in |
Details
Item | Mobile Modular Cabinet |
Number of Drawers | 7 |
Color | Dark Gray |
Material | Steel |
Description
• Mobile Modular Cabinets on 6 x 2 Casters with Handle
• Retainer top
• 440 Lb Capacity drawers with lift-out prevention clip for safety
• 100% Extension drawers allow easy access and complete visibility to contents
• Full height sidewalls and compartments for maximum density storage and no items falling out
• Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety
• All welded heavy-duty steel construction
• Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces
• Ergonomic full-width aluminum handle extrusions flush with cabinet face
• Comes with internal dividers and partitions already installed
• Individual locks that can be keyed alike with multiple cabinets
• Made in the USA at our Hood River, Oregon facility
• Lifetime warranty
• Retainer top
• 440 Lb Capacity drawers with lift-out prevention clip for safety
• 100% Extension drawers allow easy access and complete visibility to contents
• Full height sidewalls and compartments for maximum density storage and no items falling out
• Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety
• All welded heavy-duty steel construction
• Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces
• Ergonomic full-width aluminum handle extrusions flush with cabinet face
• Comes with internal dividers and partitions already installed
• Individual locks that can be keyed alike with multiple cabinets
• Made in the USA at our Hood River, Oregon facility
• Lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Reversible Arbor Bushing (578398201)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 9 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27000901ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- WESTWARD WESTWARD Rolling Cabinet Kit, 27 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LN8)
- Champion Tool Storage Tool Chests & Cabinets