Shop All Tool Chests & Cabinets
Champion Tool Storage
Tool Cabinet, 4 Drawer, Light Gray, 28-1/4 in W x 28-1/2 in D x 43-1/4 in H, S15000401ILMB8BBT-LG
Mfr # S15000401ILMB8BBT-LG
Zoro # G1397491
product price: $1,970.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,970.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Material Steel
- Width 28-1/4 in
- Depth 28-1/2 in
- Height 43-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Tool Storage
- MFR # S15000401ILMB8BBT-LG
- Zoro # G1397491
- UPC # 810050753838
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 28-1/4 in |
Depth | 28-1/2 in |
Height | 43-1/4 in |
Details
Item | Mobile Modular Cabinet |
Number of Drawers | 4 |
Color | Light Gray |
Material | Steel |
Description
• Mobile Modular Cabinets on 6 x 2 Casters with Handle
• Butcher Block top
• 440 Lb Capacity drawers with lift-out prevention clip for safety
• 100% Extension drawers allow easy access and complete visibility to contents
• Full height sidewalls and compartments for maximum density storage and no items falling out
• Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety
• All welded heavy-duty steel construction
• Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces
• Ergonomic full-width aluminum handle extrusions flush with cabinet face
• Comes with internal dividers and partitions already installed
• Individual locks that can be keyed alike with multiple cabinets
• Made in the USA at our Hood River, Oregon facility
• Lifetime warranty
• Butcher Block top
• 440 Lb Capacity drawers with lift-out prevention clip for safety
• 100% Extension drawers allow easy access and complete visibility to contents
• Full height sidewalls and compartments for maximum density storage and no items falling out
• Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety
• All welded heavy-duty steel construction
• Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces
• Ergonomic full-width aluminum handle extrusions flush with cabinet face
• Comes with internal dividers and partitions already installed
• Individual locks that can be keyed alike with multiple cabinets
• Made in the USA at our Hood River, Oregon facility
• Lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1/4 in. SAE Acetate Nut Driver 6-3/4 in. L 1 pc (CND14)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- SKIL Circular Saw Blade Skilsaw, 16-5/16"X32T (SPT1000)
- TOOLPRO Oil Tanned Top Grain 3 PocketNail Bag (TP70583)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 41 in W x 20 in D (FMP4111RC-BK)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 10 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001002ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 11 Drawer, Blue, Steel, 28 in W x 28-1/2 in D x 59-1/2 in H (S27001101ILCFTB-BB)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- URREA Tool Cabinet, 3 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27I3)
- Champion Tool Storage Tool Chests & Cabinets